References
SMC:GZ43-K-01
Rubix:129A2387
Manufacturer :GZ43-K-01
EAN:3618036101010

Technical specifications
| Max. service pressure | 0 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC GZ43-K-01 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Max. service pressure | 0 bar |
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Min. service pressure | -1 bar |
| Precision | ±3 % du fond d'échelle |
Show UNSPSC/ECL@SS
£ 15.75 excl. VAT
/ Each
£ 18.90 incl. VAT
- Delivery usually within ( 4 ) days