References
SMC:PPA102-06
Rubix:128A5953
Manufacturer :PPA102-06
EAN:3618036256222

Technical specifications
| Max. service pressure | 1 bar |
|---|---|
| Connecting diameter | ø6 mm '' |
| Type | compact manometer |
Documents
Product details : SMC PPA102-06 MANOMETER
Compact Manometer
Pressure Specification: 2 [-10 to 100kPa (for low pressure)]
One-touch fitting type: 06 (ø6mm, KJH06-M5)
Option/Case holder: Without case
One-touch fitting type: 06 (ø6mm, KJH06-M5)
Option/Case holder: Without case
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Max. service pressure | 1 bar |
| Connecting diameter | ø6 mm '' |
| Type | compact manometer |
| Material | polyurethane |
| Precision | ±2% f.s. (at 25°c) |
Show UNSPSC/ECL@SS
£ 176.31 excl. VAT
/ Each
£ 211.57 incl. VAT
- Delivery usually within ( 4 ) days