References
IMI Norgren:18-015-989
Rubix:128A9090
Manufacturer :18-015-989


Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | monitor pressure gauge |
Documents
Product details : NORGREN 18-015-989 40MM PRESSURE 0-10 BAR GAUGE
Monitor pressures in a compressed-air system to ensure optimal efficiency
Strengths
•Monitor pressures in a compressed air system for optimum efficiency
Applications
Non-Industrial
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | monitor pressure gauge |
| Material | abs;steel;stainless steel |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 20.34 excl. VAT
/ Each
£ 24.41 incl. VAT
- In stock: Next day delivery