References
Aventics:1827231040
Rubix:273A9065
Manufacturer :1827231040
EAN:3661475926324


Technical specifications
| Max. service pressure | 0 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge (panel mounting with u-clip) |
Product details : AVENTICS 1827231040
Pressure gauge, Series PG1-SNL
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 0 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge (panel mounting with u-clip) |
| Material | housing: steel, chrome-plated; front ring: steel, chrome-plated; viewing window: polystyrene; thread: brass |
| Min. service pressure | -1 bar |
Show UNSPSC/ECL@SS
£ 35.44 excl. VAT
/ Each
£ 42.53 incl. VAT
- Usually arrives within 14 working days