References
Camozzi:M043-P10
Rubix:203A2786
Manufacturer :M043-P10


Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r1/8 '' |
| Type | pressure gauge |
Product details : CAMOZZI PRESSURE GAUGE M043 P10
Camozzi M043-P10 analogue pressure gauge for rear connection. Range 0÷10 bar and R1/8 connection, for pressure reading in pneumatic systems.
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r1/8 '' |
| Type | pressure gauge |
| Material | brass (brass) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 14.93 excl. VAT
/ Each
£ 17.92 incl. VAT
- Usually arrives within 14 working days