References
Aventics:3530200110
Rubix:273A9097
Manufacturer :3530200110
EAN:3661475934930


Technical specifications
| Max. service pressure | 0.6 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : AVENTICS 3530200110
Technical specifications
Attributes
| Max. service pressure | 0.6 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | acrylonitrile butadiene styrene (housing);brass (thread);polystyrene (viewing window) |
| Min. service pressure | 0.4 bar |
Show UNSPSC/ECL@SS
£ 22.04 excl. VAT
/ Each
£ 26.45 incl. VAT
- Usually arrives within 14 working days