References
SMC:G46-10-01M
Rubix:393A8386
Manufacturer :G46-10-01M

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | dt (rear thread) |
Documents
Product details : SMC G46-10-01M PRESSURE GAUGE
Pressure gauge with range index
Display accuracy: ±3% F.S.
Display accuracy: ±3% F.S.
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | dt (rear thread) |
| Material | aluminum |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 11.90 excl. VAT
/ Each
£ 14.28 incl. VAT
- Usually arrives within 14 working days