References
WIKA:9022430
Rubix:227A5186
Manufacturer :9022430

Technical specifications
| Max. service pressure | 160 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | bourdon tube pressure gauge |
Product details : WIKA 9022430 160 BAR BACK MOUNT PRESSURE GAUGE 63MM
Pressure measuring instrument with Bourdon tube Type 111.11, welding-technology design to EN 562. Applications: +For equipment and systems for welding, cutting and related processes. Features: +Design according to EN 562 +Pressure relief opening in the rear wall. +Integrated burst element for highest safety. +Reliable and economical
Pressure measuring instrument with Bourdon tube Type 111.11, welding-technology design to EN 562. Applications: +For equipment and systems for welding, cutting and related processes. Features: +Design according to EN 562 +Pressure relief opening in the rear wall. +Integrated burst element for highest safety. +Reliable and economical
Technical specifications
Attributes
| Max. service pressure | 160 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | bourdon tube pressure gauge |
| Material | stainless steel/brass |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 25.71 excl. VAT
/ Each
£ 30.85 incl. VAT
- Usually arrives within 14 working days