FESTO 529425 PRESSURE REGULATOR MS4-LR-1/8-D7-AS
Pressure regulator MS4
See technical informationSee documentsReferences
Festo:MS4-LR-1/8-D7-AS
Rubix:124A3114
Manufacturer :529425
EAN:4052568085131

Documents
Product details : FESTO 529425 PRESSURE REGULATOR MS4-LR-1/8-D7-AS
Pressure regulator MS4-LR-1/8-D7-AS 12 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x55x70 mm |
|---|---|
| Logistic Weight | 298,5 g |
| Connection 1 | g 1/8 |
| Material | die-cast aluminium (sub-base, housing);pa pom (control panel);nbr (seal, membrane) |
| Body size | 4 mm |
| Max. service pressure | 14 bar |
Show UNSPSC/ECL@SS
£ 42.16 excl. VAT
/ Each
£ 50.59 incl. VAT
- In stock: Next day delivery