SMC VEX1333-03 REGULATOR

Regulator Valve

See technical informationSee documents

References

SMC:VEX1333-03
Rubix:2601990
Manufacturer :VEX1333-03
EAN:3618036600209
brand logo

Technical specifications

Connection 1rc 3/8

Documents

Product details : SMC VEX1333-03 REGULATOR


Power valve series VEX includes a regulator valve (VEX1*0), precision regulator (VEX1*3), 3 position valve (VEX3) and a economy valve (VEX5). The 3 port large capacity poppet exhausting regulator is equipped with a relief port the same size as the connection port. The 3-port, 3-position double solenoid that permits vacuum suction, vacuum destruction, & suspension (closed) is ideal for a system where many valves are used.
•Power valve series, precision regulator
  • Body ported & base mounted styles
  • Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
  • Proof pressure: 1.5MPa
  • Ambient temperature: 0~60°C

    Size: 3 (Body Ported)
    Operation: 3 (Manual Handle Style)
    Sealant: Nitrile Rubber
    Port Size: 03 (3/8)
    Thread: Rc(PT)
    Option: None
  • Technical specifications


    Attributes
    Connection 1rc 3/8
    £ 297.49 excl. VAT
    / Each
    £ 356.99 incl. VAT
    • Delivery usually within ( 4 ) days