FESTO 164330 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8- -B
Pressure Regulator
See technical informationSee documentsReferences
Festo:MPPE-3-1/8- -B
Rubix:111A6330
Manufacturer :164330
EAN:4052568137151

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 164330 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8- -B
Proportional pressure regulator MPPE-3-1/8--B Nominal diameter, pressurisation=5 mm, Nominal diameter, exhaust=5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
proportional pressure regulator MPPE-3-1/8--B Nominal diameter, pressurisation=5 mm, Nominal diameter, exhaust=5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly position=Any
Technical specifications
Attributes
| Logistic Weight | 712 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
| Flow | 528000 l/h |
Show UNSPSC/ECL@SS
£ 1,388.32 excl. VAT
/ Each
£ 1,665.98 incl. VAT
- Usually arrives within 14 working days