FESTO 8175354 PRESSURE REGULATOR MS6-LR-1/2-D6-AG-BAR-F1&
Pressure Regulator
See technical informationSee documentsReferences
Festo:MS6-LR-1/2-D6-AG-BAR-F1A-B
Rubix:263A6814
Manufacturer :8175354
EAN:4052568612870
Documents
Product details : FESTO 8175354 PRESSURE REGULATOR MS6-LR-1/2-D6-AG-BAR-F1&
Basic component with sturdy and lightweight polymer housing. Fully compatible with the MS series.
Strengths
•Very compact and extremely lightweight series for use close to the process directly in the machine
Stable control response
The rotary knob locks into place to prevent unintentional rotation
Integrated secondary exhaust and primary exhaust with return flow function
Stable control response
The rotary knob locks into place to prevent unintentional rotation
Integrated secondary exhaust and primary exhaust with return flow function
Technical specifications
Attributes
| Min. service pressure | 0.3 bar |
|---|---|
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 74.67 excl. VAT
/ Each
£ 89.60 incl. VAT
- Delivery usually within ( 8 ) days



