SMC AR20K-F01BE REGULATOR WITH BACK FLOW MECHANISM
Modular regulator with purge valve ar20k series
See technical informationReferences
SMC:AR20K-F01BE
Rubix:124A8125
Manufacturer :AR20K-F01BE

Technical specifications
| Type | body size: 20 |
|---|---|
| Connecting diameter (inch) | 1/8 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC AR20K-F01BE REGULATOR WITH BACK FLOW MECHANISM
The AR-B series of cost-effective, clean-lined regulators offers several pressure ranges to suit a wide range of applications. The locking handle prevents accidental setting changes. The modular design of the AR series can be connected to other SMC air handling units.
Technical specifications
Attributes
| Logistic Weight | 304 g |
|---|---|
| Type | body size: 20 |
| Connecting diameter (inch) | 1/8 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 1000 l/min |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 33.05 excl. VAT
/ Each
£ 39.66 incl. VAT
- Delivery usually within ( 4 ) days