SMC AR20K-F02BE REGULATOR WITH BACK FLOW MECHANISM
Spool valves -Pressure regulator SMC
See technical informationReferences
SMC:AR20K-F02BE
Rubix:233A0961
Manufacturer :AR20K-F02BE

Technical specifications
| Connecting diameter (inch) | 1/4 '' |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Product details : SMC AR20K-F02BE REGULATOR WITH BACK FLOW MECHANISM
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x94x55 mm |
|---|---|
| Logistic Weight | 310 g |
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 36.72 excl. VAT
/ Each
£ 44.06 incl. VAT
- Delivery usually within ( 4 ) days