Soft Start Valve HEL
Type | On-Off Valve |
---|---|
Volume flow rate | 3600 l/min |
Type of coupling | G |
2/2-way valve for slowly pressurizing pneumatic systems (for use with shut off valves HE and HEE)
For building up pressure gradually
Adjustable pressure build-up time
Logistics dimensions (L x W x H) | 103x62x101 mm |
---|---|
Logistic Weight | 555,59 g |
Type | On-Off Valve |
Volume flow rate | 3600 l/min |
Type of coupling | G |
Connecting diameter (inch) | G 1/2 '' |
Delivery usually within ( 11 ) days