References
Aventics:R412010765
Rubix:272A9221

Documents
Product details : AVENTICS R412010765
Strengths
•Simplified Navigation in accordance with VDMA|Protection class increased to IP65 and IP67
Contains zero point offset function
PNP, NPN, and push-pull are freely selectable
Option to switch between current and voltage
UL approval and PWIS-free
Compliant with CE, RoHS and Reach
Contains zero point offset function
PNP, NPN, and push-pull are freely selectable
Option to switch between current and voltage
UL approval and PWIS-free
Compliant with CE, RoHS and Reach
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | pe5 |
| Min. tension | 17 V |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 178.96 excl. VAT
/ Each
£ 214.75 incl. VAT
- Usually arrives within 14 working days
