FESTO 8025979 PRESSURE SENSOR

Pressure sensor

See technical informationSee documents

References

Festo:SPAE-B2R-PC10-PNLK-2.5K
Rubix:391A6220
Manufacturer :8025979
EAN:4052568293840
brand logo

Technical specifications

Typepressure sensor

Documents

Product details : FESTO 8025979 PRESSURE SENSOR


The SPAE is an electronic pressure sensor with piezoresistive pressure measuring cell, integrated signal processing, pressure indicator with percentage, control button and a switching output, PNP/NPN switchable. Two switching signals and the measured value can be transmitted via IO-Link.

Strengths

•The sensor can be set using the key and display or alternatively using IO-Link or teach-in
Switching functions: threshold value or window comparator
Switching logic: normally open (NO) or normally closed (NC)
Threshold values and hysteresis are adjustable
Display of minimum and maximum measured values
Display can be rotated and switched off
Protection against tampering using security code
All parameters that have been input can be transferred to other SPAE (replicator function)

Technical specifications


Attributes
Typepressure sensor
£ 88.69 excl. VAT
/ Each
£ 106.43 incl. VAT
  • Delivery usually within ( 2 ) days