FESTO 8035536 PRESSURE SENSOR SPAN-P10R-R18M-PNLK-PNV&
Pressure Sensor
See technical informationSee documentsReferences
Festo:SPAN-P10R-R18M-PNLK-PNVBA-L1
Rubix:263A5984
Manufacturer :8035536
EAN:4052568284763

Documents
Product details : FESTO 8035536 PRESSURE SENSOR SPAN-P10R-R18M-PNLK-PNV&
The pressure sensor SPAN is suitable for monitoring compressed air and non-corrosive gases. The sensor can be used in many industries thanks to its compact design. The measuring method is based on a piezoresistive measuring cell for relative pressure measurement. The pressure value is transmitted to the connected controller as a switching signal, as an analogue signal or via IO-Link depending on the sensor variant and selected parameters.
Strengths
•Monitoring and setting a pressure threshold, a pressure range or differential pressure monitoring with teach-in function or by entering values
ECO function with option to switch off the display
Optional security code can be freely chosen (4-digit code)
Adjustable low-pass filter to smooth the pressure signal
Scaling the analogue output to increase the signal dynamics
Offset compensation possible
Min. /max. value memory for monitoring compressed air
All settings that have been carried out on one sensor (master) can be transferred (replication) to identical sensors (device)
ECO function with option to switch off the display
Optional security code can be freely chosen (4-digit code)
Adjustable low-pass filter to smooth the pressure signal
Scaling the analogue output to increase the signal dynamics
Offset compensation possible
Min. /max. value memory for monitoring compressed air
All settings that have been carried out on one sensor (master) can be transferred (replication) to identical sensors (device)
Applications
Network monitoring (pressure Present);Regulator monitoring (pressure in the set point range);Vacuum (part picked up);Leak test (pressure drop over time);Object detection (back pressure present)
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | span |
| Min. tension | 1 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Max. tension | 5 V |
Show UNSPSC/ECL@SS
£ 109.59 excl. VAT
/ Each
£ 131.51 incl. VAT
- Delivery usually within ( 2 ) days