SMC ZSE30AF-01-E-L HIGH PRECISION DIGITAL PRESSURE SWITCH
Pressure switch for vacuum high precision Series ZSE30A
See technical informationSee documentsReferences
SMC:ZSE30AF-01-E-L
Rubix:126A3047
EAN:3618035255967

Documents
Product details : SMC ZSE30AF-01-E-L HIGH PRECISION DIGITAL PRESSURE SWITCH
Series ZSE30A is a high-precision, 2-color display digital pressure switch for vacuum. It has raised rubber button controls that are clearly set apart, simple to operate and soft to the touch. Plug in type connectors take the burden out of wiring work and maintenance. Four different display settings are available.
Technical specifications
Attributes
| Logistic Weight | 141 g |
|---|---|
| Max. service pressure | 1 bar |
| Type | pressure switch |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Coupling (inch) | 1/8 '' |
| Connection | pnp-open-collector (1 ausgang) + analogspannungs-ausgang; leitung mit stecker (2 m) |
Show UNSPSC/ECL@SS
£ 81.04 excl. VAT
/ Each
£ 97.25 incl. VAT
- Delivery usually within ( 34 ) days