SMC ZSE1-00-55CN VACUUM SWITCH


Pressure switch for vacuum Series ZQ

References
smc:ZSE1-00-55CN
rubix:2611196

Product details : SMC ZSE1-00-55CN VACUUM SWITCH


The ZSE1 series is a compact, vacuum pressure switch available in a single setting with hysteresis adjustment, a double setting/ double output type or an analog output type with hysteresis adjustment. The ZSE1 is lightweight and the optional plug-in connector makes wiring easy and simple.
ZSE1, Compact Pressure Switch, For ZM Vacuum System

Technical specifications


Attributes
Logistic Weight34 g
Typepressure switch
Voltage12/24 V
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 119.79 excl. VAT
/ Each
£ 143.75 incl. VAT
  • Delivery usually within ( 17 ) days