SMC ZSE30AF-01-P HIGH PRECISION DIGITAL PRESSURE SWITCH
Pressure switch for vacuum high precision Series ZSE30A
See technical informationSee documentsReferences
SMC:ZSE30AF-01-P
Rubix:124A4689
Manufacturer :ZSE30AF-01-P
EAN:3618035255783

Documents
Product details : SMC ZSE30AF-01-P HIGH PRECISION DIGITAL PRESSURE SWITCH
Series ZSE30A is a high-precision, 2-color display digital pressure switch for vacuum. It has raised rubber button controls that are clearly set apart, simple to operate and soft to the touch. Plug in type connectors take the burden out of wiring work and maintenance. Four different display settings are available.
•Copy function available.
•More output options than in previous ZSE/ISE30 Series.
•Possible to check set-value during key locking.
•Pin code function available.
•Space savings.
•3-step setting.
•4-digit display.
•Replaceable one-touch fittings.
•Additional functions.
Rated pressure range: F (-100 to 100 kPa)
Piping Specification: 01 [R 1/8 (w/M5 Female Thread)]
Output Specification: P (PNP open collector 1 output)
Unit: With unit display switching function
Option 1: None
Option 2: None
Option 3: Booklet
Made to Order: None
•More output options than in previous ZSE/ISE30 Series.
•Possible to check set-value during key locking.
•Pin code function available.
•Space savings.
•3-step setting.
•4-digit display.
•Replaceable one-touch fittings.
•Additional functions.
Rated pressure range: F (-100 to 100 kPa)
Piping Specification: 01 [R 1/8 (w/M5 Female Thread)]
Output Specification: P (PNP open collector 1 output)
Unit: With unit display switching function
Option 1: None
Option 2: None
Option 3: Booklet
Made to Order: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x44x30 mm |
|---|---|
| Logistic Weight | 81 g |
| Max. service pressure | 1 bar |
| Type | high-precision digital pressure switch with two-color display (combined pressure) |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Coupling (inch) | 1/8 '' |
| Min. service pressure | -1 bar |
Show UNSPSC/ECL@SS
£ 71.43 excl. VAT
/ Each
£ 85.72 incl. VAT
- Delivery usually within ( 4 ) days