SMC ZSE30A-01-F HIGH PRECISION DIGITAL PRESSURE SWITCH
Pressure switch for vacuum high precision Series ZSE30A
See technical informationSee documentsReferences
SMC:ZSE30A-01-F
Rubix:125A5878
EAN:3618036439755

Documents
Product details : SMC ZSE30A-01-F HIGH PRECISION DIGITAL PRESSURE SWITCH
High-Precision Digital Vacuum Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
•3-Screen Display High-Precision Digital Pressure Switch.
•2 outputs + Analogue output (Voltage/Current).
•IP40.
•Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
•Pressure range: -101 to 100 kPa.
•Repeatability: ±0.2 % F.S.
•Response time: 1.5 ms or less.
•Consumption: 35mA or less.
Series: ZSE20
Rated pressure range: A (0 to -101 kPa)
Output Specification: V (PNP Open Collector 2 Outputs + Analogue Current Output)
Unit Specification: w/Unit Selection Function
Piping Specification: 01 (R 1/8)
Lead Wire: w/o Lead Wire
Bracket: None
Operation Manual: Operation Manual, w/o Calibration Certificate
•2 outputs + Analogue output (Voltage/Current).
•IP40.
•Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
•Pressure range: -101 to 100 kPa.
•Repeatability: ±0.2 % F.S.
•Response time: 1.5 ms or less.
•Consumption: 35mA or less.
Series: ZSE20
Rated pressure range: A (0 to -101 kPa)
Output Specification: V (PNP Open Collector 2 Outputs + Analogue Current Output)
Unit Specification: w/Unit Selection Function
Piping Specification: 01 (R 1/8)
Lead Wire: w/o Lead Wire
Bracket: None
Operation Manual: Operation Manual, w/o Calibration Certificate
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x30x30 mm |
|---|---|
| Logistic Weight | 81 g |
| Max. service pressure | 0 bar |
| Type | pressure switch |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Coupling (inch) | 1/8 '' |
| Connection | r1/8 |
Show UNSPSC/ECL@SS
£ 73.45 excl. VAT
/ Each
£ 88.14 incl. VAT
- Delivery usually within ( 6 ) days