SMC ZSE40AF-C6-R HIGH PRECISION DIGITAL PRESSURE SWITCH


Pressure switch for vacuum high precision Series ZSE30A

References
smc:ZSE40AF-C6-R
rubix:2611233

Product details : SMC ZSE40AF-C6-R HIGH PRECISION DIGITAL PRESSURE SWITCH


High-Precision Digital Vacuum Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
ZSE40A, 2-Colour Display High Precision Digital Pressure Switch

Technical specifications


Attributes
Logistic Weight150 g
Typepressure switch
Voltage12/24 V
Show UNSPSC/ECL@SS
£ 177.38 excl. VAT
/ Each
£ 212.86 incl. VAT
  • Delivery usually within ( 4 ) days