SMC ZSE2-01-15C VACUUM SWITCH (NPN + CONNECTOR)


Pressure switch for vacuum Series ZQ

References
smc:ZSE2-01-15C
rubix:2611206

Product details : SMC ZSE2-01-15C VACUUM SWITCH (NPN + CONNECTOR)


The ZSE2 series is a compact, pressure switch (for vacuum pressure) and can be integrated with ZX or ZR vacuum systems. The ZSE2 series pressure switch has a quick response time of 10mS and the plug connector option makes wiring easy and simple.
Piping Specification: 01 (Single Unit Mounting R(PT) 1/8)
Output Specification: 15 (NPN Open Collector 1 Output)
Wiring Specification: C (Connector Style Lead Wire Length 0.6m)

Technical specifications


Attributes
Logistic Weight40 g
Typevacuum pressure switch
Voltage12/24 V
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 99.69 excl. VAT
/ Each
£ 119.63 incl. VAT
  • Delivery usually within ( 4 ) days