Vacuum Switch
Coupling (inch) | g 1/8 '' |
---|---|
Min. service pressure | -1 bar |
Max. service pressure | 1.6 bar |
Coupling (inch) | g 1/8 '' |
---|---|
Min. service pressure | -1 bar |
Max. service pressure | 1.6 bar |
Type | vacuum switch |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Delivery usually within ( 11 ) days