SMC ZSE2-01-55L DIGITAL VACUUM PRESSURE SWITCH


Pressure switch for vacuum Series ZQ

References
smc:ZSE2-01-55L
rubix:122A7538

Product details : SMC ZSE2-01-55L DIGITAL VACUUM PRESSURE SWITCH


The ZSE2 series is a compact, pressure switch (for vacuum pressure) and can be integrated with ZX or ZR vacuum systems. The ZSE2 series pressure switch has a quick response time of 10mS and the plug connector option makes wiring easy and simple.
Piping Specification: 01 (Single Unit Mounting R(PT) 1/8)
Output Specification: 55 (PNP Open Collector 1 Output)
Wiring Specification: L (Grommet Lead Wire 3 M)

Technical specifications


Attributes
Logistic Weight80 g
Typevacuum pressure switch
Voltage12/24 V
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 106.63 excl. VAT
/ Each
£ 127.96 incl. VAT
  • Delivery usually within ( 4 ) days