Pressure switch
Coupling (inch) | 1/8 '' |
---|---|
Min. service pressure | -1 bar |
Max. service pressure | 1.6 bar |
Coupling (inch) | 1/8 '' |
---|---|
Min. service pressure | -1 bar |
Max. service pressure | 1.6 bar |
Type | pressure switch |
Voltage | 250 vac V |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days