SMC ZSE2-0X-55CN ELECTRONIC PRESSURE SWITCH
Pressure switch for vacuum Series ZQ
See technical informationSee documentsReferences
SMC:ZSE2-0X-55CN
Rubix:2611214

Documents
Product details : SMC ZSE2-0X-55CN ELECTRONIC PRESSURE SWITCH
The ZSE2 series is a compact, pressure switch (for vacuum pressure) and can be integrated with ZX or ZR vacuum systems. The ZSE2 series pressure switch has a quick response time of 10mS and the plug connector option makes wiring easy and simple.
ZSE2, Compact Pressure Switch, For ZX/ZR Vacuum System
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Max. service pressure | 0 bar |
| Type | electronic pressure switch |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Coupling (inch) | m5 x 0.8 '' |
| Connection | without connector |
Show UNSPSC/ECL@SS
£ 105.05 excl. VAT
/ Each
£ 126.06 incl. VAT
- Delivery usually within ( 6 ) days