Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC IS10E-20F02-6LR-A PRESSURE SWITCH
SMC IS10E-20F02-6LR-A PRESSURE SWITCH
Pressure Switch with Piping Adapter
References
smc:
IS10E-20F02-6LR-A
rubix:
2603166
Technical specifications
Type
Pressure Switch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC IS10E-20F02-6LR-A PRESSURE SWITCH
•100V AC/DC specifications
•Port sizes: 1/8, 1/4, 3/8 and 1/2.
Size: 20
Thread: F (G)
Port Size: 02 (1/4)
Options: 6LR (6 + L + R)
Technical specifications
Attributes
Logistic Weight
179
g
Type
Pressure Switch
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.87
excl. VAT
/
Each
£
113.84
incl. VAT
Delivery usually within (
4
) days
Select variants (11)
Add to cart
Check our products from related categories
SMC ISE30A-C6L-P-LA1 HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC PS1000-R06L-Q PRESSURE SWITCH
SMC ISE40A-C6-T-X501
SMC HRSH300-AF-40 THERMO CHILLER
SMC HEC006-W2A PELTIER TYPE CHILLER
SMC ISE20CH-T-02L-W DIGITAL PRESSURE SWITCH
SMC IS3000-02 PRESSURE SWITCH
SMC HEC006-A5A PELTIER TYPE CHILLER
SMC IS10E-20F02-6L-A PRESSURE SWITCH WITH PIPING ADAPTER
SMC ISE40A-C6-T HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ZS-24-D BRACKET
SMC ISE40A-W1-R HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ITV2050-34F3N3 ELECTRO-PNEUMATIC REGULATOR
SMC IS10-N01-6L PRESSURE SWITCH
SMC IS1000M-4YL-X215 PRESSURE SWITCH