Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC IS10M-40-L-A PRESSURE SWITCH
SMC IS10M-40-L-A PRESSURE SWITCH
Pressure Switch
References
smc:
IS10M-40-L-A
rubix:
2603178
Technical specifications
Type
Pressure Switch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC IS10M-40-L-A PRESSURE SWITCH
•100V AC/DC specifications.
Size: 40
Options: L (3m Lead Wire Length)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
36
x
98
x
15
mm
Logistic Weight
134
g
Type
Pressure Switch
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.78
excl. VAT
/
Each
£
98.14
incl. VAT
Delivery usually within (
4
) days
Select variants (7)
Add to cart
Check our products from related categories
SMC IS10E-40F04-A PRESSURE SWITCH
SMC ISE20C-T-02L-W DIGITAL PRESSURE SWITCH
SCHNEIDER XMLA160D2S11 PRESSURE SWITCH XMLA 160 BAR
SMC ISG130-031-Q GENERAL PURPOSE PRESSURE SWITCH
SMC IS3000-02L2 PRESSURE SWITCH
SMC PSE570-02-N PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS
SMC ISE30A-01-B-G HIGH PRECISION DIGITAL PRESSURE SWITCH
NORGREN R72G-2GK-RMG R72 WITH GAUGE
MECALINE 884624 DIGITAL DISPLAY PRESSURE SWITCH 1 -10 BAR + 5 MTR LEAD
SMC ISE20CH-T-02L-W DIGITAL PRESSURE SWITCH
SMC ISE20-P-01-LA2 PRESSURE SWITCH
SMC ZSE20B-L-01 DIGITAL PRESSURE SWITCH
SMC ISE70-F02-65 DIGITAL PRESSURE SWITCH
SMC ISG131-031-Q GENERAL PURPOSE PRESSURE SWITCH
FESTO 8114762 PRESSURE SENSOR