PRESTO 7509015.5 15.5-18.0mm ADJ 5 BLADE HAND REAMER
Presto Adjustable Hand Reamer
See technical informationReferences
Presto:7509015.5
Rubix:2546367

Product details : PRESTO 7509015.5 15.5-18.0mm ADJ 5 BLADE HAND REAMER
Right hand cutting reamer with unequal pitched, adjustable cutting blades and straight shank with square. The blades are made of special steel. Cutting edges are eccentric domed relief-grounded. A nut with scale will ensure adjustability. Particularly to be used for repairing jobs
Strengths
HSS Material
Straight Flute Type
Metric Metric or Imperial
Straight Flute Type
Metric Metric or Imperial
Applications
Used for repairing jobs
Technical specifications
Attributes
| Type | straight flute |
|---|---|
| Model | 75090 |
Show UNSPSC/ECL@SS
£ 288.78 excl. VAT
/ Each
£ 346.54 incl. VAT
- Usually arrives within 14 working days
