PRESTO 7509010.0 10.0-11.0mm ADJ 5 BLADE HAND REAMER
Presto Adjustable Hand Reamer
See technical informationReferences
Presto:7509010.0
Rubix:2545907

Product details : PRESTO 7509010.0 10.0-11.0mm ADJ 5 BLADE HAND REAMER
Right hand cutting reamer with unequal pitched, adjustable cutting blades and straight shank with square. The blades are made of special steel. Cutting edges are eccentric domed relief-grounded. A nut with scale will ensure adjustability. Particularly to be used for repairing jobs
Strengths
Ideal for pre setting to a specific size
Applications
Used for repairing jobs
It uses special steel insertable blades
Can ream between a certain size range by adjusting the diameter
It uses special steel insertable blades
Can ream between a certain size range by adjusting the diameter
Technical specifications
Attributes
| Type | straight |
|---|---|
| Model | 75090 |
Show UNSPSC/ECL@SS
£ 229.90 excl. VAT
/ Each
£ 275.88 incl. VAT
- Usually arrives within 14 working days
