Saft Lithium Thionyl Chloride AA Battery 3.6V
Primary Li-SOCl2 Cell
See technical informationSee documentsReferences
Saft Batteries:LS14500
Rubix:113A9469
EAN:4038338016291

Documents
Product details : Saft Lithium Thionyl Chloride AA Battery 3.6V
Saft's LS14500 cell is ideally suited for long-term applications (typically from 5 to 20+ years), featuring low base currents and periodic pulses.
Strengths
- High capacity and high energy
- High voltage response, stable during most of the lifetime of the application
- Wide operating temperature range
- Low self-discharge, compatible with a long operating life (less than 1% per year of storage, at 20C, after 1 year)
- Superior resistance to corrosion
- Low magnetic signature
- Bobbin construction
- Well controlled passivation
- Hermetic construction with glass-to-metal seal
- Stainless steel container
- Non-flammable electrolyte
- RoHS and REACH compliance
Technical specifications
Attributes
| Voltage | 3.6 V |
|---|---|
| Length | 50.28 mm |
| Type | primary lithium-thionyl chloride (li-socl2) aa-size bobbin cell |
| Max. temperature | 85 °C |
| Min. temperature | -60 °C |
Show UNSPSC/ECL@SS
£ 7.76 excl. VAT
/ Each
£ 9.31 incl. VAT
- Usually arrives within 14 working days
