References
Duracell:AA-PRO-PK10
Rubix:154A2587



Product details : DURACELL BATTERY AA-PRO PK10
Duracell Procell batteries are manufactured to rigid specifications to meet some of the highest standards of durability and longevity that professional users demand and expect. Procell batteries deliver outstanding performance with a 7-year freshness guarantee backed up with date coding. Procell batteries are rated for reliable operation in temperature extremes from -20 to 54 degree C and contain no added mercury. They're available in economical bulk packaging for easier inventory management.
Strengths
7 Year Shelf Life ensures longevity and a reliable performance at your convenience
Operation in extreme cold and extreme heat makes these cells desirable in any climate
High quality power and impressive capacity provide devices with power that will last
Diverse battery that is used in a multitude of household devices and will provide the perfect solution when in need of stable power
Operation in extreme cold and extreme heat makes these cells desirable in any climate
High quality power and impressive capacity provide devices with power that will last
Diverse battery that is used in a multitude of household devices and will provide the perfect solution when in need of stable power
Applications
Suitable for pagers, remotes, flashlights, calculators, electronic test equipment, door locks, electronic safety equipment, cameras, medical devices
Technical specifications
Attributes
| Voltage | 1.5 V |
|---|---|
| Number of elements | 10 |
| Length | 5.05 mm |
| Type | procell alkaline battery pc1500/mn1500 (aa) pack 10 |
| Max. temperature | 54 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 4.21 excl. VAT
/ Each
£ 5.05 incl. VAT
- In stock: Next day delivery
