VARTA AA BATTERIES 4006 PK10
Varta Industrial Alkaline AA Battery
See technical informationSee documentsReferences
Varta:4006
Rubix:154A2836

Documents
Product details : VARTA AA BATTERIES 4006 PK10
Varta industrial alkaline AA batteries, widely used in studios, schools and medical services. These batteries are compatible with any device that requires AA size 1.2 or 1.5 volts batteries. Varta batteries offer long shelf life so bulk buys become more cost-effective.
Strengths
High energy density
Less health and environmental effects
Long-term shelf life and reliability.
1.2 to 1.5 V
Standard terminal type
Less health and environmental effects
Long-term shelf life and reliability.
1.2 to 1.5 V
Standard terminal type
Applications
Remote controls
Toys
Small appliances
Toys
Small appliances
Technical specifications
Attributes
| Voltage | 1.5 V |
|---|---|
| Number of elements | 10 |
| Length | 50.5 mm |
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
- Delivery usually within ( 2 ) days
