References
Panasonic:BR2325
Rubix:169A1951

Documents
Product details : PANASONIC BATTERY BR2325
Strengths
BR series batteries developed with exclusive Panasonic technology.
Exhibits stable performance after long periods in storage due to low self-discharge characteristics.
Primarily used for memory-backup power in low-drain applications.
Exhibits stable performance after long periods in storage due to low self-discharge characteristics.
Primarily used for memory-backup power in low-drain applications.
Applications
Commerical equipment (communication/measurement devices), electricity meters, memory backup (security cameras, securitysensors), automotive electronic components (ETC), etc.
Technical specifications
Attributes
| Voltage | 3 V |
|---|---|
| Length | 2.5 mm |
| Type | coin type primary lithium batteries (br series standard type) |
| Max. temperature | 85 °C |
| Min. temperature | -40 °C |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
