106935 PRO C LINE BASIC SYSTEM


PRO C LINE drive

References
perma:106935
rubix:255A3351
ean:4061201055745
brand logo
brand logo
Technical specifications
TypeMulti-point lubrication system
See all Specifications

Product details : 106935 PRO C LINE BASIC SYSTEM


perma PRO C LINE is a special multi-point lubrication system for linear guides for 1 to 6 outlets. The amount of lubricant per outlet can be adjusted flexibly. Dispensing behavior can be precisely adjusted to the manufacturer's specifications. The PRO LC is filled with 250 cc or 500 cc of grease and supplies lubricating sites with lubricant for up to 2 years. The high pressure build-up allows remote assembly by hose line up to 5 metres (each outlet). This increases occupational safety and, at the same time, enables safe lubrication when the system is in operation. perma PRO C LINE receives its power supply directly from the system and can be controlled and monitored via connection to the PLC.
Pro C Line basic system

Strengths

- Lubricant quantity for each outlet can be configured individually - Different quantities per outlet possible with one system - Individual adjustment of break times up to the dispensing of lubricants for each outlet - The lubricating system is easy to operate - Display of the remaining time and active outlets - Quick monitoring of the remaining time of the lubrication system saves time and facilitates the planning of the PRO LC change - Monitoring via output signal possible (PLC)

Applications

The main areas of application of the perma PRO LINE multi-point lubrication systems are linear guides. Areas of application range from various linear guidance units and drives in the automotive industry to the paper industry. Other areas of application include rolling and spherical plain bearings, open gearboxes and spindles.

Technical specifications


Attributes
Logistic Weight2300 g
TypeMulti-point lubrication system
ModelPRO C LINE
Show UNSPSC/ECL@SS
£ 927.00 excl. VAT
/ Each
£ 1,112.40 incl. VAT
  • Usually arrives within 14 working days