PERMA PROLINEUNIT 106934


PRO LINE drive

References
perma:106934
rubix:123A2715
ean:4061201055738
brand logo
brand logo
Technical specifications
TypeElectromechanical
See all Specifications

Product details : PERMA PROLINEUNIT 106934


perma PRO LINE is a special multi-point lubrication system for linear guides. The amount of lubricant per outlet is flexible. Dispensing behavior can be precisely adjusted to the manufacturer's specifications. The PRO LC is filled with 250 cc or 500 cc of grease and supplies lubricating sites with lubricant for up to 2 years. The high pressure build-up allows remote assembly by hose line up to 5 metres (each outlet). This increases occupational safety and, at the same time, enables safe, flexible and efficient lubrication when systems are in operation.
PRO system with battery

Strengths

- Lubricant quantity for each outlet can be configured individually - Different quantities per outlet with a system possible - Individual adjustment of break times up to the delivery of lubricants for each outlet - The lubricating system is easy to operate - Display of the remaining time and active outlets - Quick control of the remaining life of the lubrication system saves time and facilitates the planning of the PRO LC change

Applications

The main areas of application of the perma PRO LINE multi-point lubrication systems are linear guides. Areas of application range from various linear guidance units and drives in the automotive industry to the paper industry. Other areas of application include rolling and spherical plain bearings, open gearboxes and spindles.

Technical specifications


Attributes
Logistic Weight2300 g
TypeElectromechanical
Show UNSPSC/ECL@SS
£ 849.05 excl. VAT
/ Each
£ 1,018.86 incl. VAT
  • Usually arrives within 14 working days