Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Greasing methods and systems
(491)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricators
Lubricators - Accessory / spare part
ROEBUCK PF9 POLYTHENE ANTI-SPLASH FUNNEL 9
ROEBUCK PF9 POLYTHENE ANTI-SPLASH FUNNEL 9
Lubricators - Accessory / spare part Unbranded
References
unbranded:
PF9
rubix:
361069B
Technical specifications
Type
Anti-Splash Funnel
Product details
Technical specifications
Product details : ROEBUCK PF9 POLYTHENE ANTI-SPLASH FUNNEL 9
• With plastic filter and flexible delivery nozzle
Technical specifications
Attributes
Type
Anti-Splash Funnel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.52
excl. VAT
/
Each
£
11.42
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
PERMA 104855 EXTENSION 45MM G1/4XG1/4 BRASS
PERMA BL413110 104832
604-002 TUBE CLAMP ST-Z D 4(2X)
PERMA NIPPLEREDUCERADAPTER PERMA-109953
PERMA 101390 TUBE CONNECTOR G1/4 FEMALE FOR 8MM
SKF CMSS-2200-M8 INDUSTRIAL ACCELEROMETER,100MV/G
PERMA PLASTIC/BRASS NIPPLE PERMA-104862
SKF VD4-099 RESTRICTOR
SKF 728383 MAINTENANCE PRODUCTS
SKF AUTO LUBRICATOR LAPN1/8
SKF 4MM INSERT VOGEL 404-603
SKF 404-040-VS PUSH-IN FITT.GEZ 4-G1/8 NBR
LEGRIS 6690 21 21 WALL BRACKET F/F INLET 2 OUTLET 1/2IN BSPP
SKF 451-006-468-VS M6 ADAPTER
SKF AUTO LUBRICATOR- LAPN8