Clarke Power Products
Filter Options
Categories
tools & metrology (19)
equipment (17)
machining, cutting & drilling (16)
maintenance & repairs (6)
fluid transmission & flow technology (5)
protection, safety & hygiene (1)
1Brand
clarke power products
(64)
60 Product(s) with 64 variant(s):
CLARKE 3090055 SPRAY GUN SUPER PRO18C 1.8MM NOZZLE
- clarke power products:3090055
- rubix:080662
- In stock: Next day delivery
- Type:clarke 3090055 spray gun super pro18c 1.8mm nozzle
£ 39.05 excl. VAT
/ Each
CLARKE CTC600C-7636037 MECHANICS' STEEL 6 DRAWER TOOL CHEST
- clarke power products:CTC600C
- rubix:244A1577
- In stock: Next day delivery
- Material:steel
- Height:257 mm
- Length:620 mm
£ 134.95 excl. VAT
/ Each
CLARKE ALUMINIUM OXIDE SAND BLAST 20KG 80 GRIT 3052075
- clarke power products:3052075
- rubix:1291594
- In stock: Next day delivery
- Type of abrasive:aluminium oxide
- Grain:80
- Material:aluminium
£ 64.22 excl. VAT
/ Each
CLARKE 1801565 170 PIECE HSS TITANIUM COATED DRILL SET
- clarke power products:1801565
- rubix:80202720
- Usually arrives within 14 working days
- Number of elements:170
- Range:1 to 10
£ 60.66 excl. VAT
/ Each
CLARKE 7630910 WASHER PARTS CW2D
- clarke power products:7630910
- rubix:1331244
- Usually arrives within 14 working days
- Type:bench mounted parts washer
£ 71.67 excl. VAT
/ Each
CLARKE 6500808 80 GRIT 4IN 100X915MM BELT FOR CS4-6E/ CS4-8 PACK OF 5
- clarke power products:6500808
- rubix:80063532
- Usually arrives within 14 working days
- Length:915 mm
- Width:100 mm
- Grain:80
£ 8.80 excl. VAT
/ Each
CLARKE 3090015 SPRAY GUN PRO18C 1.8MM NOZZLE 1L
- clarke power products:3090015
- rubix:080660
- Usually arrives within 14 working days
- Type:clarke 3090015 spray gun pro18c 1.8mm nozzle 1l
£ 38.19 excl. VAT
/ Each
CLARKE 3090050 SPRAY GUN SUPER PRO14C 1.4MM NOZZLE
- clarke power products:3090050
- rubix:080661
- Usually arrives within 14 working days
- Type:clarke 3090050 spray gun super pro14c 1.4mm nozzle
£ 39.05 excl. VAT
/ Each
CLARKE AIR ACCESSORY KIT KIT600 SET OF 3 3110150
- clarke power products:3110150
- rubix:080666
- Usually arrives within 14 working days
- Type:air tool kit
£ 25.89 excl. VAT
/ Each
CLARKE 6500413 CS4-6E 4IN BELT AND 6IN DISC SANDER 370 WATT 230V
- clarke power products:6500413
- rubix:2583952
- Usually arrives within 14 working days
- Voltage:230 V
- Length:363 mm
- Power:370 W
£ 156.12 excl. VAT
/ Each
CLARKE 6500460 COEBS1 OSCILLATING BELT & BOBBIN SANDER 230V
- clarke power products:6500460
- rubix:80367794
- Usually arrives within 14 working days
- Voltage:230 V
- Length:417 mm
- Power:450 W
£ 303.40 excl. VAT
/ Each
CLARKE 7640122 PACK OF (4,5,6 & 7MM) CERAMIC NOZZLES
- clarke power products:7640122
- rubix:200A1846
- Usually arrives within 14 working days
- Type:replacement nozzle
£ 4.84 excl. VAT
/ Each
CLARKE 7640625 AUTOMOTIVE WING COVER MWC35
- clarke power products:7640625
- rubix:1331247
- Usually arrives within 14 working days
- Type:automotive wing cover
£ 11.78 excl. VAT
/ Each
CLARKE 3090060 SPRAY GUN PSC
- clarke power products:3090060
- rubix:080663
- Usually arrives within 14 working days
- Type:clarke 3090060 spray gun psc
£ 23.07 excl. VAT
/ Each
CLARKE 3090070 TOUCH UP GUN TG2
- clarke power products:3090070
- rubix:080668
- Usually arrives within 14 working days
- Type:clarke 3090070 touch up gun tg2
£ 26.65 excl. VAT
/ Each
CLARKE 3090010 SPRAY GUN PRO14C 1.4MM NOZZLE
- clarke power products:3090010
- rubix:080659
- Usually arrives within 14 working days
- Type:clarke 3090010 spray gun pro14c 1.4mm nozzle
£ 38.19 excl. VAT
/ Each
CLARKE AIR ACCESSORY KIT KIT1000 SET OF 5 3110155
- clarke power products:3110155
- rubix:080667
- Usually arrives within 14 working days
- Type:air tool kit
£ 47.31 excl. VAT
/ Each
CLARKE 6505592 CDP502F 12 SPEED PEDISTAL DRILL 1100W 230V
- clarke power products:6505592
- rubix:80246459
- Usually arrives within 14 working days
- Voltage:230 V
- Chuck capacity:20 mm
- Spindle:b22
£ 962.97 excl. VAT
/ Each
CLARKE 6500430 CS4-8 4IN BELT AND 8IN DISC SANDER 550WATT 230V
- clarke power products:6500430
- rubix:2585522
- Usually arrives within 14 working days
- Voltage:230 V
- Length:265 mm
- Power:550 W
£ 264.13 excl. VAT
/ Each
CLARKE MILLING DRILL MACHINE CMD300
- clarke power products:7610860
- rubix:2003977
- Usually arrives within 14 working days
- Voltage:230 V
- Spindle:mt3
- Speed:2500 rpm
£ 1,123.64 excl. VAT
/ Each
CLARKE DEVIL 2000PTC-B 2KW CERAMIC FAN HEATER (230V)
- clarke power products:6925591
- rubix:256A7855
- In stock: Next day delivery
- Electrical power:2000 W
£ 37.07 excl. VAT
/ Each
CLARKE 3090155 BLOWGUN 25C LONG NOZZLE
- clarke power products:3090155
- rubix:080665
- In stock: Next day delivery
- Connection 1:g 1/4
£ 5.07 excl. VAT
/ Each
CLARKE 3090150 25CN SHORT NOZZLE BLOWGUN
- clarke power products:3090150
- rubix:080664
- In stock: Next day delivery
- Connection 1:g 1/4
£ 4.43 excl. VAT
/ Each
CLARKE 7230285 HSE361A 50MM SUBMERSIBLE WATER PUMP 110V
- clarke power products:7230285
- rubix:80003906
- In stock: Next day delivery
- Voltage:110 V
- Power:960 W
£ 273.94 excl. VAT
/ Each
24 items of 60
























