References
SMC:VNA101A-F8A
Rubix:392A4645
Manufacturer :VNA101A-F8A

Documents
Product details : SMC VNA101A-F8A 2 PORT PROCESS VALVE
Model VNA process valve is for compressed air and air-hydro circuit control.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | process valve |
| Type of coupling | g |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 59.89 excl. VAT
/ Each
£ 71.87 incl. VAT
- Usually arrives within 14 working days