SMC EVND300D-F20A-L SOLENOID VALVE
2/2-way process valve for steam VND series
See technical informationSee documentsReferences
SMC:EVND300D-F20A-L
Rubix:2602709

Documents
Product details : SMC EVND300D-F20A-L SOLENOID VALVE
2/2-way valve for steam. VND series process valve. Pneumatically operated model. Orifice size: 7 mm to 50 mm. Orifice: 1/8 to 2 Rc(PT). Stainless steel available
2/2-way process valve for steam vnd series
Technical specifications
Attributes
| Logistic Weight | 924 g |
|---|---|
| Type | bronze body |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 163.58 excl. VAT
/ Each
£ 196.30 incl. VAT
- Delivery usually within ( 8 ) days