SMC EVND200D-F10A-L 2 PORT PROCESS VALVE


2-Port Valve

References
smc:EVND200D-F10A-L
rubix:2609877
brand logo
brand logo
Technical specifications
Type2-Port Valve
See all Specifications

Product details : SMC EVND200D-F10A-L 2 PORT PROCESS VALVE


The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VND series is for steam control.
•Process valve series VND
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Stainless steel available

Valve Size: 2 (ø15)
Valve Type: 0 (N.C.)
Body Option: Standard
Thread Type: F (G)
Port Size: 10A (3/8)
Option: L (With indicator)

Technical specifications


Attributes
Logistic Weight600 g
Type2-Port Valve
Connecting diameter (inch)3/8 ''
Show UNSPSC/ECL@SS
£ 138.85 excl. VAT
/ Each
£ 166.62 incl. VAT
  • Delivery usually within ( 4 ) days