SMC EVNB201A-F15A SOLENOID VALVE


Process Valve

References
smc:EVNB201A-F15A
rubix:2602693
brand logo
brand logo
Technical specifications

Product details : SMC EVNB201A-F15A SOLENOID VALVE


Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR

Area Code: E (Europe)
Size: 2 [ø15(ø11)]
Valve Type: 1 [NC (Operating Pressure 05 MPa)]
Sealant: A (NBR Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 15A (1/2)
Bracket: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)81x63x42 mm
Logistic Weight563 g
Typesolenoid
Show UNSPSC/ECL@SS
£ 69.51 excl. VAT
/ Each
£ 83.41 incl. VAT
  • Delivery usually within ( 4 ) days