SMC EVND300DS-F20A-L 2 PORT PROCESS VALVE


Valve

References
smc:EVND300DS-F20A-L
rubix:2609871

Product details : SMC EVND300DS-F20A-L 2 PORT PROCESS VALVE


The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VND series is for steam control.
•Process valve series VND
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Stainless steel available

Valve Size: 3 (ø20)
Valve Type: 0 (N.C.)
Body Option: S (Stainless Steel Body)
Thread Type: F (G)
Port Size: 20A (3/4)
Option: L (With indicator)

Technical specifications


Attributes
Logistic Weight810 g
TypeValve
Connecting diameter (inch)G 3/4 ''
Type of couplingG
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 295.01 excl. VAT
/ Each
£ 354.01 incl. VAT
  • Delivery usually within ( 4 ) days