References
SMC:VXB215BA
Rubix:265A1868
Manufacturer :VXB215BA
EAN:3618036513813

Documents
Product details : SMC VXB215BA
VXB, Air Operated, Angle Seat Valve
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Type | process valve |
| Type of coupling | rc |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 104.84 excl. VAT
/ Each
£ 125.81 incl. VAT
- Delivery usually within ( 8 ) days