References
SMC:VNA301B-F20A
Rubix:392A4594

Documents
Product details : SMC VNA301B-F20A 2 PORT PROCESS VALVE
Model VNA process valve is for compressed air and air-hydro circuit control.
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Type | process valve |
| Type of coupling | g |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 110.48 excl. VAT
/ Each
£ 132.58 incl. VAT
- Delivery usually within ( 28 ) days