References
SMC:EVNB204B-F15A
Rubix:2602696
Manufacturer :EVNB204B-F15A
EAN:3618036116878

Documents
Product details : SMC EVNB204B-F15A SOLENOID VALVE
Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: E (Europe)
Size: 2 [ø15(ø11)]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: B (FKM Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 15A (1/2)
Bracket: None
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: E (Europe)
Size: 2 [ø15(ø11)]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: B (FKM Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 15A (1/2)
Bracket: None
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Type | air pilot |
Show UNSPSC/ECL@SS
£ 100.51 excl. VAT
/ Each
£ 120.61 incl. VAT
- Delivery usually within ( 4 ) days