References
SMC:EVNB404AS-F25A
Rubix:2610102
EAN:3618036116502

Documents
Product details : SMC EVNB404AS-F25A SOLENOID VALVE
Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
VNB (Air Operated), Process Valve for Flow Control
Technical specifications
Attributes
| Logistic Weight | 1240 g |
|---|---|
| Type | process valve |
| Type of coupling | g |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 324.34 excl. VAT
/ Each
£ 389.21 incl. VAT
- Delivery usually within ( 21 ) days