SMC VNA411A-F25A-5DZ-Q 2 PORT PROCESS VALVE


Process Valve

References
smc:VNA411A-F25A-5DZ-Q
rubix:110A1915
brand logo
brand logo
Technical specifications
Typeprocess valve
See all Specifications

Product details : SMC VNA411A-F25A-5DZ-Q 2 PORT PROCESS VALVE


Model VNA process valve is for compressed air and air-hydro circuit control.
•Fluid:air; CO 2 ; nitrogen gas; freon 11, 113, 114;
•turbine oil, hydraulic fluid, argon, helium
•Proof pressure: 1.5MPa
•Operating pressure range: 0 to 1MPa
•Effective area: 13 to 770mm 2
•Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
•DC 24V, others (option)
•Ambient temperature: -5 to 50°C (no freezing)

Size: 4 (ø25)
Valve Type: 1 [NC (Operating Pressure 0 to 1 MPa)]
Sealant: A (NBR Seal)
Thread: F (G)
Port Size: 25A (1)
Voltage: 5 (24VDC)
Lead Wire: DZ (DIN Terminal w/Light & Surge Voltage Suppressor)
Manual Override: Non-locking Push Style
Bracket: None
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight900 g
Typeprocess valve
Connecting diameter (inch)1 ''
Type of couplingg
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 151.83 excl. VAT
/ Each
£ 182.20 incl. VAT
  • Delivery usually within ( 4 ) days